Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Medium, Ceramic, 984F, Orange (Discontinued)
- Mfr # 984F
- Zoro # G5267464
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
984F
Zoro #
G5267464
UPC #
00051141550541
Country of Origin
United States
Dimensions
Width
1/2 in
Length
24 in
Overall Width
1/2 in
Overall Length
24 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Grade
Medium
Series
984F
Color
Orange
Backing Weight
YF
Backing Material
Cloth
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 80, Series 984F, Grade Medium, Overall Length 24 in, Overall Width 1/2 in, Backing Material Cloth, Backing Weight YF, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.