Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Depressed Center Wheel, 4-1/2" dia.

  • Zoro #: G4422159
  • Mfr #: 64320

$10.99

  • Arbor Size: 5/8"-11
  • Abrasive Material: Ceramic Grain
  • Abrasive Wheel Diameter: 4-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

3M Cubitron Ii #64320 Specifications

  • Zoro #: G4422159
  • Mfr #: 64320
Arbor Size: 5/8"-11 Abrasive Material: Ceramic Grain
Abrasive Wheel Diameter: 4-1/2" Series: 64320-Q
Application: For Grinding Abrasive Grit: 36
Grade: Extra Coarse Item: Depressed Center Wheel
Thickness: 1/4" Max. RPM: 13,300
Diameter: 4-1/2" Arbor Hole Size: 5/8"-11
Abrasive Wheel Type: Type 27 Country of Origin (subject to change): Austria

Description

The right depressed center wheel can help you get the job done effectively and efficiently. Here is some additional information about 3M Cubitron Ii Depressed Center Wheel. Diameter: 4-1/2", Thickness: 1/4", Arbor Hole Size: 5/8"-11.

Reviews of 3M Cubitron Ii #64320