This item is Discontinued.

3M Cubitron Dust Free Quick Change Disc, 3" dia. 984F

Dust Free Quick Change Disc, 3" dia. (Discontinued)

  • Mfr # 984F
  • Zoro # G7686240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
984F
Zoro #
G7686240
UPC #
00051141280844
Country of Origin
United States

Dimensions

Disc Diameter
3 in

Details

Item
Dust Free Quick Change Disc
Abrasive Material
Ceramic Grain
Abrasive Type
Coated
Series
984F
Abrasive Grade
Coarse
Max. RPM
20,000 RPM
Disc Backing Material
Polyester
Backing Weight
YF
Color
Maroon
Abrasive Grit
60
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off

Description

Dust Free Quick Change Disc, Abrasive Type Coated, Abrasive Material Ceramic Grain, Backing Weight YF, Series 984F, Color Maroon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.