Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hook-and-Loop Sanding Disc, Coated, 5"dia.

  • Zoro #: G4828089
  • Mfr #: 775L
$0.69 /ea

Order in multiples of 250

  • Disc Backing Material: Film
  • Abrasive Type: Coated
  • Abrasive Grit: 150
See full product details
Orders over $75 ship free.

3M Cubitron Ii #775L Specifications

  • Zoro #: G4828089
  • Mfr #: 775L
Disc Backing Material: Film Abrasive Type: Coated
Abrasive Grit: 150 Backing Weight: 3 mil
Series: 775L Vacuum Hole Design: Non-Vacuum
Abrasive Grade: Medium Item: Hook-and-Loop Sanding Disc
Color: Purple Abrasive Material: Ceramic Grain
Disc Diameter: 5 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 in, Abrasive Grit 150, Abrasive Grade Medium, Abrasive Material Ceramic Grain, Disc Backing Material Film, Backing Weight 3 mil, Series 775L, Color Purple

Technical Guides

Reviews of 3M Cubitron Ii #775L