Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hook-and-Loop Sanding Disc, Coated, 5"dia.

  • Zoro #: G4881937
  • Mfr #: 947A
$1.36 /ea

Order in multiples of 200

  • Abrasive Grade: Medium
  • Abrasive Material: Ceramic Grain
  • Item: Hook-and-Loop Sanding Disc
See full product details
Orders over $75 ship free.

3M Cubitron Ii #947A Specifications

  • Zoro #: G4881937
  • Mfr #: 947A
Abrasive Grade: Medium Abrasive Material: Ceramic Grain
Item: Hook-and-Loop Sanding Disc Abrasive Type: Coated
Disc Diameter: 5 in Series: 947A
Disc Backing Material: Polyester Color: Maroon
Vacuum Hole Design: Non-Vacuum Abrasive Grit: 120
Backing Weight: X Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 120, Abrasive Grade Medium, Abrasive Material Ceramic Grain, Disc Backing Material Polyester, Backing Weight X, Series 947A, Color Maroon

Technical Guides

Reviews of 3M Cubitron Ii #947A