3M Cubitron
Hook/Loop Disc, N/Holes, 120 Grt, 5in., PK50
Mfr # 7100044785
Zoro # G9362595
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Ceramic
- Grit 120
Explore More Products
- 3M CUBITRON Hook-and-Loop Film Disc, Purple, 150 Grit 7100064174
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. 7100075213
- 3M CUBITRON Hook/Loop Disc, Multihole, 80 G., PK50 7100044445
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 7100288231
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. 7100064179
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. 7100113120
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. 7100064175
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. 7100106742
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. 7100113113
- SCOTCH-BRITE Sanding Disc, Maroon, 6" dia. 7100138329
- MIRKA Grip Disc, 5", P320, PK50 23-612-320
- 3M Cubitron Hook & Loop Sanding Discs