Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PSA Sanding Disc, Coated, 6" dia.

  • Zoro #: G4840917
  • Mfr #: 732U
$0.69 /ea

Order in multiples of 250

  • Abrasive Type: Coated
  • Abrasive Grade: Medium
  • Color: Purple
See full product details
Orders over $75 ship free.

3M Cubitron Ii #732U Specifications

  • Zoro #: G4840917
  • Mfr #: 732U
Abrasive Type: Coated Abrasive Grade: Medium
Color: Purple Vacuum Hole Design: Non-Vacuum
Disc Diameter: 6 in Backing Weight: C
Item: PSA Sanding Disc Series: 732U
Disc Backing Material: Paper Abrasive Material: Ceramic Aluminum Oxide
Abrasive Grit: 120 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 in, Abrasive Grit 120, Abrasive Grade Medium, Abrasive Material Ceramic Aluminum Oxide, Disc Backing Material Paper, Series 732U, Backing Weight C, Color Purple

Reviews of 3M Cubitron Ii #732U