Qk Change Disc, Cer, 4-1/2in, 36G, TN, PK25

3M CUBITRON II| Zoro #: G1544654| Mfr #: 27425

$107.42 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1544654 Mfr #: 27425
Abrasive Type: CoatedItem: Quick Change Disc
Abrasive Material: CeramicBacking Material: Fiber
Attaching System: TNAttachment Type: Quick Change
Grade: Extra CoarseColor: Brown
Backing Weight: YYDisc Dia.: 4-1/2"
Series: 982CMax. RPM: 12, 000
Grit: 36Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 4-1/2 In., Attaching System TN, Attachment Type Quick Change, Abrasive Type Coated, Abrasive Material Ceramic, Grit 36, Grade Extra Coarse, Max. RPM 12, 000, Series 982C, Backing Material Fiber, Backing Weight YY, Color Brown, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.