Quick Change Disc, Cer, 7in, 36G, GL, PK25

3M CUBITRON II| Zoro #: G1632285| Mfr #: 27407

$187.25 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1632285 Mfr #: 27407
Backing Weight: YYSeries: 982C
Abrasive Type: CoatedItem: Quick Change Disc
Abrasive Material: CeramicBacking Material: Fiber
Attaching System: GLColor: Brown
Grade: Extra CoarseAttachment Type: Quick Change
Grit: 36Disc Dia.: 7"
Max. RPM: 8600Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 7 In., Attaching System GL, Attachment Type Quick Change, Abrasive Type Coated, Abrasive Material Ceramic, Grit 36, Grade Extra Coarse, Max. RPM 8600, Series 982C, Backing Material Fiber, Backing Weight YY, Color Brown, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.