Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Change Disc, Coated, 4" dia.

  • Zoro #: G4851380
  • Mfr #: 987C
$2.15 /ea

Order in multiples of 100

  • Item: Quick Change Disc
  • Abrasive Grade: Coarse
  • Max. RPM: 12,000 RPM
See full product details
Orders over $75 ship free.

3M Cubitron Ii #987C Specifications

  • Zoro #: G4851380
  • Mfr #: 987C
Item: Quick Change Disc Abrasive Grade: Coarse
Max. RPM: 12,000 RPM Abrasive Grit: 80
Disc Diameter: 4 in Disc Attachment System: TS/TSM Turn-On/Off
Color: Orange Abrasive Material: Ceramic Grain
Abrasive Type: Coated Disc Backing Material: Fiber
Disc Attachment Type: Type 2 Series: 987C
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 4 in, Abrasive Grit 80, Abrasive Grade Coarse, Abrasive Material Ceramic Grain, Disc Backing Material Fiber, Max. RPM 12,000 RPM, Series 987C, Color Orange

Technical Guides

Reviews of 3M Cubitron Ii #987C