Sanding Belt, Coated, 1 1/2 in W, 90 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (Discontinued)
- Mfr # 984F
- Zoro # G4421072
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
984F
Zoro #
G4421072
UPC #
051125869140
Country of Origin
United States
Dimensions
Width
1 1/2 in
Length
90 in
Overall Width
1 1/2 in
Overall Length
90 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
Extra Coarse
Series
984F
Color
Maroon
Backing Weight
YF
Backing Material
Polyester
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 36, Series 984F, Grade Extra Coarse, Overall Length 90 in, Overall Width 1 1/2 in, Backing Material Polyester, Backing Weight YF, Color Maroon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.