This item is Discontinued.

3M Cubitron Quick Change Disc, Coated, 3" dia. 984F

Quick Change Disc, Coated, 3" dia. (Discontinued)

  • Mfr # 984F
  • Zoro # G7686338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
984F
Zoro #
G7686338
UPC #
00051141280752
Country of Origin
United States

Dimensions

Disc Diameter
3 in

Details

Item
Quick Change Disc
Abrasive Material
Ceramic Grain
Abrasive Type
Coated
Series
984F
Color
Maroon
Disc Attachment Type
Type 2
Max. RPM
20,000 RPM
Abrasive Grade
Extra Coarse
Abrasive Grit
36
Disc Backing Material
Polyester
Disc Attachment System
TS/TSM Turn-On/Off
Backing Weight
YF

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Ceramic Grain, Backing Weight YF, Series 984F, Color Maroon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.