This item is Discontinued.

3M Cubitron Sanding Belt, Coated, 1/2 in W, 18 in L, 50 Grit, Coarse, Ceramic, 984F, Maroon 7010363526

Sanding Belt, Coated, 1/2 in W, 18 in L, 50 Grit, Coarse, Ceramic, 984F, Maroon (Discontinued)

  • Mfr # 7010363526
  • Zoro # G4422098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010363526
Zoro #
G4422098
UPC #
00076308643010
Country of Origin
United States

Dimensions

Width
1/2 in
Length
18 in
Belt Width x Length
1/2 in W x 18 in L
Overall Length
18 in
Overall Width
1/2 in
Belt Dimensions
1/2x18

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Ceramic
Series
984F
Color
Maroon
Backing Material
Polyester
Backing Weight
YF
Flexibility Type
Single
Type - Backing material-wt - flexibility
Coated - Polyester - YF - Single
Bond Type
Resin
Abrasive Type - Grade - Grit
Coated - 50 / P50
Belt Grit
50
Abrasive Grade
Coarse
Type - Grit
Coated - 50
Coating Coverage
Closed
Belt Backing
Y Wt Cloth
Abrasive Type - Grade
Coated - Coarse
Backing Material & Wt
YF Wt Polyester
Abrasive Grit
50 / P50

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series 984F, Grade Coarse, Overall Length 18 in, Overall Width 1/2 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Bond Type Resin, Color Maroon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.