20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

CutOff Wheel, Green Corps, 2"x.062"x1/4"

3M| Zoro #: G1413045| Mfr #: 83487

$5.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1413045 Mfr #: 83487
Series: Green Corps(TM)Item: Abrasive Cut-Off Wheel
Abrasive Material: CeramicAbrasive Wheel Type: Type 1
Diamond Knockout: NoApplication: Fiberglass, Stainless Steel, Mild Steel, Aerospace Alloys
Thickness: 1/16"Max. RPM: 42, 000
Arbor Hole Size: 1/4"Abrasive Wheel Diameter: 2"
Diameter: 2"Country of Origin (subject to change): United States

Product Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 2 In., Thickness 1/16 In., Arbor Hole Size 1/4 In., Abrasive Material Ceramic, Max. RPM 42,000, Series Green Corps(TM), Diamond Knockout No, Application Fiberglass, Stainless Steel, Mild Steel, Aerospace Alloys

Product Reviews

Save 15%. Sign up for Z-mail.