LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

CutOff Wheel, Green Corps, 3"x.031"x3/8"

3M| Zoro #: G2158484| Mfr #: 01985

$8.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2158484 Mfr #: 01985
Item: Abrasive Cut-Off WheelAbrasive Wheel Type: Type 1
Diamond Knockout: NoAbrasive Material: Ceramic
Series: Green Corps(TM)Application: Fiberglass, Stainless Steel, Mild Steel, Aerospace Alloys
Arbor Hole Size: 3/8"Abrasive Wheel Diameter: 3"
Diameter: 3"Thickness: 1/32"
Max. RPM: 35, 000Country of Origin (subject to change): United States

Product Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 1/32 In., Arbor Hole Size 3/8 In., Abrasive Material Ceramic, Max. RPM 35,000, Series Green Corps(TM), Diamond Knockout No, Application Fiberglass, Stainless Steel, Mild Steel, Aerospace Alloys

Product Reviews

Save 15%. Sign up for Z-mail.