CutOff Wheel, Green Corps, 3"x.062"x3/8"

3M| Zoro #: G0296222| Mfr #: 01986

$8.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0296222 Mfr #: 01986
Item: Abrasive Cut-Off WheelAbrasive Material: Ceramic
Series: Green Corps(TM)Diamond Knockout: No
Abrasive Wheel Type: Type 1Application: Fiberglass, Stainless Steel, Mild Steel, Aerospace Alloys
Arbor Hole Size: 3/8"Abrasive Wheel Diameter: 3"
Diameter: 3"Thickness: 1/16"
Max. RPM: 28, 000Country of Origin (subject to change): United States

Product Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 1/16 In., Arbor Hole Size 3/8 In., Abrasive Material Ceramic, Max. RPM 28,000, Series Green Corps(TM), Diamond Knockout No, Application Fiberglass, Stainless Steel, Mild Steel, Aerospace Alloys

Product Reviews

Save 15%. Sign up for Z-mail.