20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

CutOff Whl, 6"x.045"x7/8", 10200rpm

3M| Zoro #: G1503731| Mfr #: 20349

$6.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1503731 Mfr #: 20349
Application: Fiberglass, Stainless Steel, Mild Steel, Aerospace AlloysArbor Hole Size: 7/8"
Abrasive Wheel Diameter: 6"Abrasive Wheel Type: Type 1
Abrasive Material: CeramicItem: Abrasive Cut-Off Wheel
Diameter: 6"Thickness: 0.045"
Series: High PerformanceMax. RPM: 10, 200
Diamond Knockout: NoCountry of Origin (subject to change): United States

Product Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 0.045 In., Arbor Hole Size 7/8 In., Abrasive Material Ceramic, Max. RPM 10,200, Series High Performance, Diamond Knockout No, Application Fiberglass, Stainless Steel, Mild Steel, Aerospace Alloys

Product Reviews

Save 15%. Sign up for Z-mail.