Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjust A Net 20Ftx40Ft Personnel/Debris

  • Zoro #: G0079744
  • Mfr #: 4100101
$1,741.92
  • Includes: Net, Hooks, Straps
  • Material: Nylon
  • Standards: ANSI A10.11, OSHA 1926.105
See full product details
This item ships free.

3M Dbi-Sala #4100101 Specifications

  • Zoro #: G0079744
  • Mfr #: 4100101
Includes: Net, Hooks, Straps Material: Nylon
Standards: ANSI A10.11, OSHA 1926.105 Mesh Size: 3.5 in
Color: Black Width: 20 ft
Length: 40 ft Brand and Series: 3M DBI-SALA Sinco Adjust-A-Net
Protection Type: Worker Netting Type: Perimeter Netting
Mounting Orientation: Horizontal Maximum Fall Distance: 25 ft
Includes Mounting Hardware: Yes Series: Sinco Adjust-A-Net
Net System Component: Net Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brand and Series 3M DBI-SALA Sinco Adjust-A-Net, Color Black, Includes Net, Hooks, Straps, Includes Mounting Hardware Yes, Length 40 ft, Material Nylon, Mesh Size 3.5 in, Mounting Orientation Horizontal, Net System Component Net, Netting System Netting, Netting Type Perimeter Netting, Protection Type Worker, Series Sinco Adjust-A-Net, Standards ANSI A10.11, OSHA 1926.105, Width 20 ft, Maximum Fall Distance 25 ft

Reviews of 3M Dbi-Sala #4100101