Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjust A Net 25Ftx50Ft W/Debris

  • Zoro #: G0079683
  • Mfr #: 4100402
$3,842.23
  • Mesh Size: 3.5 in
  • Includes: Net, Debris Liner, Hooks, Straps
  • Standards: ANSI A10.11, OSHA 1926.105
See full product details
This item ships free.

3M Dbi-Sala #4100402 Specifications

  • Zoro #: G0079683
  • Mfr #: 4100402
Mesh Size: 3.5 in Includes: Net, Debris Liner, Hooks, Straps
Standards: ANSI A10.11, OSHA 1926.105 Length: 50 ft
Material: Nylon Color: Black
Width: 25 ft Protection Type: Worker
Includes Mounting Hardware: Yes Maximum Fall Distance: 25 ft
Series: Sinco Adjust-A-Net Brand and Series: 3M DBI-SALA Sinco Adjust-A-Net
Net System Component: Net Netting Type: Perimeter Netting
Mounting Orientation: Horizontal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjust A Net 25Ftx50Ft W/Debris

Reviews of 3M Dbi-Sala #4100402