3M Dbi-Sala
Advanced Aluminum Tripod with 3-Way SRL
- Zoro #: G0336528
- Mfr #: 8301030
Tap to zoom
Hover or click to zoom
$4,967.86
- Item: Confined Space Entry System
- Tripod Height: 7 ft
- Height Range: 60 in to 7 ft
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4,967.86
3M Dbi-Sala #8301030 Specifications
- Zoro #: G0336528
- Mfr #: 8301030
- Item: Confined Space Entry System
- Tripod Height: 7 ft
- Height Range: 60 in to 7 ft
- SRL Cable Length: 50 ft
- Base Radius Range: 44 in to 63 in
- Includes: Tripod, Tripod Bag, Sealed Retrieval, Self Retracting Lifeline and Mounting Brackets
- SRL Cable Dia.: 3/16 in
- SRL Cable Material: Steel
- SRL Max. Working Load: 420 lb
- Tripod Material: Aluminum
- SRL Cable Tensile Strength: 4,200 lb
- Standards: ANSI Z359.1, Z359.14, OHSA 1910.66, 1926.502
- Weight Capacity: 350 lb
- Includes Winch: No
- Includes Winch/SRL Bracket: Yes
- Confined Space Item: Tripod System
- Max. Height: 7 ft
- Brand and Series: 3M DBI-SALA
- SRL Weight Capacity: 420 lb
- Min. Base Radius: 44 in
- Workers per System: 1
- System Includes: SRL
- Includes SRL: Yes
- Max. Base Radius: 63 in
- Entry Orientation: Vertical
- Min. Height: 60 in
- Confined Space Component: Tripod System
- Product Type: Confined Space Entry System
- Country of Origin (subject to change): United States
Description
Confined Space Entry System, Base Radius Range 44 in to 63 in, Brand and Series 3M DBI-SALA, Confined Space Component Tripod System, Confined Space Item Tripod System, Entry Orientation Vertical, Height Range 60 in to 7 ft, Includes Tripod, Tripod Bag, Sealed Retrieval, Self Retracting Lifeline and Mounting Brackets, Includes SRL Yes, Includes Winch No, Includes Winch/SRL Bracket Yes, Max. Base Radius 63 in, Max. Height 7 ft, Min. Base Radius 44 in, Min. Height 60 in, Mounting Location Floor
Reviews of 3M Dbi-Sala #8301030
Explore more
- 3M Dbi-Sala Stainless Steel Ucl Center Mount Sleeve 8516563
- 3M Dbi-Sala Advanced Manhole Collar Davit Base 8510163
- 3M Dbi-Sala Advanced Winch 8518604
- 3M Dbi-Sala External Adjustable Tank Collar 8511231
- 3M Dbi-Sala Bag, Cynch-Lok 9505637
- 3M Dbi-Sala Advanced Heavy Duty Sleeve Cap 8515162
- 3M Dbi-Sala Leg Section With Screw Legs 8512900
- 3M Dbi-Sala PRO Equipment Carrying and Storage Bag AK061A
- Allegro Ducting, 26 in. Dia., 15 ft. L 9700-15
- Falltech Confined Space Davit System, Orange 493F76
- Hepacart Storage Cover, Mfr. No. HC55U Dust Cover FDC-HC55U
- 3M Dbi-Sala Confined Space Entry Equipment