3M Dbi-Sala
Advanced Aluminum Tripod with Salalift II Winch
- Zoro #: G1276670
- Mfr #: 8300035
Tap to zoom
Hover or click to zoom
$3,324.85
- Item: Salift Ii Winch W/ 7 Ft Tripod
- Height Range: 60 in to 7 ft
- Winch Cable Length: 120 ft
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3,324.85
3M Dbi-Sala #8300035 Specifications
- Zoro #: G1276670
- Mfr #: 8300035
- Item: Salift Ii Winch W/ 7 Ft Tripod
- Height Range: 60 in to 7 ft
- Winch Cable Length: 120 ft
- Base Radius Range: 44 in to 77 in
- Winch Cable Dia.: 3/16 in
- Winch Cable Material: Stainless Steel
- Winch Cable Tensile Strength: 5,000 lb
- Weight Capacity: 350 lb
- Tripod Material: Aluminum
- Standards: ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, U.L. Classified 41Y7
- Max. Base Radius: 77 in
- Min. Height: 60 in
- Includes Winch: Yes
- Includes Winch/SRL Bracket: Yes
- Winch Weight Capacity: 350 lb
- Brand and Series: 3M DBI-SALA
- Confined Space Item: Tripod System
- Max. Height: 7 ft
- Entry Orientation: Vertical
- Min. Base Radius: 44 in
- Includes SRL: No
- Workers per System: 1
- System Includes: Winch
- Confined Space Component: Tripod System
- Product Type: Salift Ii Winch W/ 7 Ft Tripod
- Country of Origin (subject to change): United States
Description
Salift Ii Winch W/ 7 Ft Tripod, Base Radius Range 44 in to 77 in, Brand and Series 3M DBI-SALA, Confined Space Component Tripod System, Confined Space Item Tripod System, Entry Orientation Vertical, Height Range 60 in to 7 ft, Includes SRL No, Includes Winch Yes, Includes Winch/SRL Bracket Yes, Max. Base Radius 77 in, Max. Height 7 ft, Min. Base Radius 44 in, Min. Height 60 in, Mounting Location Floor, Mounting Type Freestanding
Reviews of 3M Dbi-Sala #8300035
Explore more
- 3M Dbi-Sala Advanced Winch, Power Drive 8518588
- 3M Dbi-Sala Advanced One-Piece Adjustable Offset Davit Mast 8518382
- 3M Dbi-Sala Storage Bag For Up To 500 Ft Of Rope 9503211
- 3M Dbi-Sala Advanced Winch 8518561
- 3M Dbi-Sala Advanced Winch 8518580
- 3M Dbi-Sala Power Tag Lines 8102101
- 3M Dbi-Sala Advanced Carrying Bag 9503095
- Falltech Confined Space Davit System, Orange 493F76
- Allegro Ducting, 26 in. Dia., 15 ft. L 9700-15
- Falltech Vehicle Hitch Mount Extender, Plated 651106
- 3M Dbi-Sala Fall Protection