Skip to Main Content
customer-service Help
3M Dbi-Sala

Advanced UCT-300 Aluminum Tripod

3M Dbi-Sala Advanced UCT-300 Aluminum Tripod 8513158
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,712.99
  • Item: Advanced Uct-300 7 2.13M Tripod
  • Height Range: 7 ft
  • Base Radius Range: 41 in to 68 in
See full product details
This item ships free.
Total: $2,712.99

3M Dbi-Sala #8513158 Specifications

  • Item: Advanced Uct-300 7 2.13M Tripod
  • Height Range: 7 ft
  • Base Radius Range: 41 in to 68 in
  • Weight Capacity: 450 lb
  • Standards: ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, OSHA 1910.66, OSHA 1926.502
  • Tripod Material: Aluminum
  • Max. Height: 7 ft
  • Confined Space Component: Tripod
  • Entry Orientation: Vertical
  • Workers per System: 1
  • Max. Base Radius: 68 in
  • Includes SRL: No
  • Min. Base Radius: 41 in
  • Includes Winch/SRL Bracket: Yes
  • Includes Winch: No
  • Confined Space Item: Tripod System
  • Brand and Series: 3M DBI-SALA
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Advanced Uct-300 7 2.13M Tripod, Base Radius Range 41 in to 68 in, Brand and Series 3M DBI-SALA, Confined Space Component Tripod, Confined Space Item Tripod System, Entry Orientation Vertical, Height Range 7 ft, Includes SRL No, Includes Winch No, Includes Winch/SRL Bracket Yes, Max. Base Radius 68 in, Max. Height 7 ft, Min. Base Radius 41 in, Mounting Location Floor, Mounting Type Freestanding, Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, OSHA 1910.66, OSHA 1926.502

Reviews of 3M Dbi-Sala #8513158