Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Arc Flash Full Body Harness, Vest Style, L, Kevlar(R)/Nomex(R), Black

  • Zoro #: G0617149
  • Mfr #: 1103072
$608.78
  • Harness Size: L
  • Harness Application: Arc Flash, Positioning
  • Weight Capacity: 420 lb.
See full product details
This item ships free.

3M Dbi-Sala #1103072 Specifications

  • Zoro #: G0617149
  • Mfr #: 1103072
Harness Size: L Harness Application: Arc Flash, Positioning
Weight Capacity: 420 lb. Adjustable: Yes
Side D-Rings: Yes Series: ExoFit NEX(TM)
Color: Black Harness Sizing: L
Back D-Ring: Yes Standards: ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Materials: Kevlar(R)/Nomex(R) Chest Strap Buckles: Quick-Connect
Front D-Ring: No Webbing Material: Kevlar(R)/Nomex(R)
Item: Arc Flash Full Body Harness Harness D-Ring Material: PVC Coated Aluminum
Leg Strap Buckles: Quick-Connect Hardware Material: PVC Coated Aluminum
Features: Arc flash rated Revolver(TM) vertical torso adjusters Impact Indicator Integrated flame resistant trauma straps Built-in reflective materials Protected labels, equipped with Connected Safety ID Nomex(R)/Kevlar(R) material provides shoulder, back and leg comfort padding Tech-Lite(TM) stand-up PVC coated aluminum back D-ring Tech-Lite(TM) PVC coated side D-rings Duo-Lok(TM) quick connect chest and leg straps Leather insulators Nomex(R)/Kevlar(R) fiber webbing Belt loops Built-in lanyard keepers Includes Padding: Yes
Padding Location: Back, Leg, Shoulder Torso Adjustment: Cam
With Belt: No Webbing Coating: Uncoated
Harness Style: Vest RFID Equipped: Yes
Brand and Series: 3M DBI-Sala ExoFit NEX(TM) D-Ring Locations: Back, Side
Harness Color: Black Color and Size: Black - L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arc-Flash Rated Full Body Harness, Harness Sizing L, Weight Capacity 420 lb., Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Standards ANSI A10.32, ANSI Z359.1, ANSI Z359.4, Series ExoFit NEX(TM), Harness Style Vest, Brand and Series 3M DBI-Sala ExoFit NEX(TM), D-Ring Locations Back, Hips, Features Arc flash rated Revolver(TM) vertical torso adjusters Impact Indicator Integrated flame resistant trauma straps Built-in reflective materials

Reviews of 3M Dbi-Sala #1103072