3M Dbi-Sala
Arc Flash Full Body Harness, Vest Style, S, Kevlar(R)/Nomex(R), Black
Mfr # 1103070
Zoro # G1256230
Free Shipping & Returns
$687.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Arc Flash, Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Black
- Harness Size S
Explore More Products
- 3M DBI-SALA Harness, Vest Style, M, Polyester, Gray 1401091
- 3M DBI-SALA Harness, Vest Style, L, Polyester, Gray 1401057
- 3M DBI-SALA 3M„¢ Protecta® 1161542 Vest Style Harness , Back D-Ring, Tongue Buckle Legs, M/L 1161542
- 3M DBI-SALA Harness, Vest Style, XL, Polyester, Gray 1140184
- 3M DBI-SALA Harness, Vest Style, M, Polyester, Gray 1113049
- 3M DBI-SALA Retrieval Full Body Harness, Vest Style, Universal, Repel(TM) Polyester, Blue 1101781
- 3M DBI-SALA Harness Pt Con 3D K D2 1104633
- 3M DBI-SALA Exofit Xp Rescue Harness, Back, Front 1111553
- 3M DBI-SALA Harness, Vest Style, L, Polyester, Gray 1401137
- CONDOR Full Body Harness, Vest Style, S/M, Polyester, Red 35KU94
- 3M PROTECTA Harness, Vest Style, 2XL, Polyester, Black 1161303
- 3M Dbi-Sala Harnesses