Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Arc Flash Full Body Harness, Vest Style, XL, Nomex(R)/Kevlar(R)

  • Zoro #: G0617998
  • Mfr #: 1113333
$660.00
  • Harness Sizing: XL
  • Item: Arc Flash Full Body Harness
  • Harness Size: XL
See full product details
This item ships free.

3M Dbi-Sala #1113333 Specifications

  • Zoro #: G0617998
  • Mfr #: 1113333
Harness Sizing: XL Item: Arc Flash Full Body Harness
Harness Size: XL Standards: ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
Features: Arc flash rated Built-in lanyard keepers Revolver(TM) vertical torso adjusters Impact Indicator Integrated flame resistant trauma straps Built-in reflective materials Protected labels, equipped with Connected Safety ID Nomex(R)/Kevlar(R) material provides shoulder, back and leg comfort padding Tech-Lite(TM) stand-up PVC coated aluminum back D-ring Tech-Lite(TM) PVC coated side D-rings Tech-Lite(TM) PVC coated aluminum front D-ring Duo-Lok(TM) quick connect chest and leg straps Leather insulators Nomex(R)/Kevlar(R) fiber webbing Belt loops Weight Capacity: 420 lb.
Series: ExoFit NEX(TM) Hardware Material: Steel
Chest Strap Buckles: Quick-Connect Webbing Material: Nomex(R)/Kevlar(R)
Harness Application: Positioning, Climbing, Arc Flash Leg Strap Buckles: Quick-Connect
RFID Equipped: Yes Torso Adjustment: Cam
Includes Padding: Yes Harness Style: Vest
Webbing Coating: Uncoated Webbing Materials: Kevlar(R)/Nomex(R)
Padding Location: Back, Leg, Shoulder D-Ring Locations: Back, Front, Side
Brand and Series: 3M DBI-Sala ExoFit NEX(TM) Harness Color: Black
With Belt: No Color and Size: Black - XL
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arc-Flash Rated Full Body Harness, Harness Sizing XL, Weight Capacity 420 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Standards ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, ASTM F887,, Series ExoFit NEX(TM), Harness Style Vest, Brand and Series 3M DBI-Sala ExoFit NEX(TM), D-Ring Locations Back, Chest, Hips

Reviews of 3M Dbi-Sala #1113333