October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Saflok Max Web Anchor

  • Zoro #: G0620061
  • Mfr #: 1231305

$142.48

Details
  • Item: Chain Rebar Assembly W/ Saflok Max Hooks
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
3M Dbi-Sala #1231305 Specifications

  • Zoro #: G0620061
  • Mfr #: 1231305
Item: Chain Rebar Assembly W/ Saflok Max Hooks Country of Origin (subject to change): United States

Description

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA’s criteria of a 2 to 1 safety factor.

  • 1.5 ft. (45 cm) web anchor strap
  • Unique Saflok Max™ hook with 3" (76.2mm) gate opening
  • Innovative design fits a variety of structures including concrete wall forms
  • Self closing and locking gate for added safety
  • Durable polyester construction
  • High strength steel D-ring
  • Compact and lightweight design

Reviews of 3M Dbi-Sala #1231305