Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

D-ring with Anchorage Plate

  • Zoro #: G2949563
  • Mfr #: 2101630
$42.00
  • Length: 4.5 in
  • Weight Capacity: 310 lb
  • Width: 3.333333 in
See full product details
Orders over $75 ship free.

3M Dbi-Sala #2101630 Specifications

  • Zoro #: G2949563
  • Mfr #: 2101630
Length: 4.5 in Weight Capacity: 310 lb
Width: 3.333333 in Material: Stainless Steel
Hole Depth: 4 1/4 in Item: D-Ring Anchor
Tensile Strength: 5000 lb Standards: OSHA, ANSI Z359
Installation: Permanent Hole Dia.: 1/2 in
Ring Dia.: 3.25 in Depth: 4-1/4"
D-Ring Material: Steel Workers per System: 1
Anchor Installation: Permanent Attachment Point: Swivel D-Ring
Brand and Series: 3M DBI-SALA No. of Mounting Holes: 2
Includes Mounting Hardware: No Visual Load Indicator: No
Anchor Performance: General Purpose Mounting Orientation: Horizontal, Vertical
Adjustment Style: Dials Sliding Mechanism: Wheels
Mounting Hole Dia.: 0.5 in Anchor Material: Stainless Steel
Series: DBI-SALA Beam Clamp Style: Sliding
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

D-Ring Anchor, Adjustment Style Dials, Anchor Installation Permanent, Anchor Material Stainless Steel, Anchor Performance General Purpose, Anchor Style Trolley, Attachment Point Swivel D-Ring, Beam Clamp Style Sliding, Brand and Series 3M DBI-SALA, D-Ring Material Steel, Depth 4-1/4 In., Includes Mounting Hardware No, Length 4.5 in, Mounting Hole Dia. 0.5 in, Mounting Orientation Horizontal, Vertical, Mounting Type Bolt-On, Weld-On, No. of Mounting Holes 2, Ring Dia. 3.25 in, Series DBI-SALA

Reviews of 3M Dbi-Sala #2101630