3M Dbi-Sala
Dpln Rope 50 3/4 B Thimble, Taped Ends
Mfr # 1202786
Zoro # G1266925
Free Shipping & Returns
$253.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Number of Rescue Rings 0
Explore More Products
- 3M DBI-SALA Fall Restrict Device, 350 lb Weight Capacity, Tan 1204057
- 3M DBI-SALA Cab Mount Bracket, 4-1/4", Silver/Gold 3100089
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System 7603120
- 3M DBI-SALA Harness Quick Connector, 420 lb Weight Capacity, Gold 3100087
- 3M DBI-SALA Cable Vertical Safety System, 70 ft, 620 lb Weight Capacity, Silver 6118070
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver 6118050
- 3M DBI-SALA Sayfline, 220 Permanent Wire Rope System 7603220
- 3M DBI-SALA S/A Prostop 100 6 9502573, 2000118E 1340280
- 3M DBI-SALA Shockwave2 6 9502116, 9503879, 2109193 1244475
- PETZL Replacement Rope Lanyard, 3 m, Nylon L052FA01
- SAFEWAZE Retractable Steel Bracket for behind the web SW-9012
- 3M Dbi-Sala Lanyard & Lifeline Accessories