Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extendable Pole Hoist, Zinc-Plated Steel

  • Zoro #: G0453349
  • Mfr #: 8510409
3M Dbi-Sala Extendable Pole Hoist, Zinc-Plated Steel 8510409
3M Dbi-Sala Extendable Pole Hoist, Zinc-Plated Steel 8510409
3M Dbi-Sala Extendable Pole Hoist, Zinc-Plated Steel 8510409
$1,500.41
  • Length: 4 to 7 ft
  • For Use With: UCL T-Bar Leg Mfr. No. 8511235
  • Finish: Powder Coated
See full product details
This item ships free.

3M Dbi-Sala #8510409 Specifications

  • Zoro #: G0453349
  • Mfr #: 8510409
Length: 4 to 7 ft For Use With: UCL T-Bar Leg Mfr. No. 8511235
Finish: Powder Coated Item: Extendable Pole Hoist
Color: Green Material: Zinc-Plated Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extendable Pole Hoist, Color Green, Finish Powder Coated, For Use With UCL T-Bar Leg Mfr. No. 8511235, Material Zinc-Plated Steel

Reviews of 3M Dbi-Sala #8510409