Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flush Floor Mount Sleeve

  • Zoro #: G0079780
  • Mfr #: 8512827
$1,640.00
  • Standards: OSHA 1926.502, 1910.140
  • Features: Allows passage of traffic and eliminates trip hazards when not in use
  • Length: 12 in
See full product details
This item ships free.

3M Dbi-Sala #8512827 Specifications

  • Zoro #: G0079780
  • Mfr #: 8512827
Standards: OSHA 1926.502, 1910.140 Features: Allows passage of traffic and eliminates trip hazards when not in use
Length: 12 in Height: 9.25 in
Width: 8 in For Use With: Davit Arms
Includes: PVC Liner Weight Capacity: 450 lb
Color: Silver Compatible Component: Lower Mast Extension
For Use On: Concrete Series: Advanced
Base Features: Flush Confined Space Component: Base
Base Installation: Fixed Base Material: Stainless Steel
No. of Mounting Holes: 4 Confined Space Item: Davit System
Base Mount Style: Flush Mount Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flush Floor Mount Sleeve

Reviews of 3M Dbi-Sala #8512827