This item is Discontinued.

3M Dbi-Sala Full Body Harness, M, Polyester 1140128

Full Body Harness, M, Polyester (Discontinued)

  • Mfr # 1140128
  • Zoro # G1622973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1140128
Zoro #
G1622973
UPC #
00840779154753
Country of Origin
United States

Dimensions

Color and Size
Gray - M

Details

Item
Full Body Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Construction, General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11,OSHA 1910.140,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit NEX(TM) Plus Comfort
Includes Padding
Yes
Subpelvic Strap
Yes
Features
Integrated Easy-Link SRL Adapter Connects and Disconnects Personal SRLs, Reflective Material Enhances Visibility in Low-Light Conditions
Adjustable
Yes
Tensile Strength
3600 lb.
Harness D-Ring Material
Aluminum Alloy
Harness Buckle Material
Steel
Stretchable
No
Front D-Ring
No
Back D-Ring
Yes
Hardware Material
Aluminum, Steel
Side D-Rings
No
Shoulder Strap Buckles
None
Torso Adjustment
Cam
Webbing Coating
Uncoated
Padding Location
Back, Leg, Shoulder
RFID Equipped
Yes
Harness Color
Gray
With Belt
No

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.