This item is Discontinued.

3M Dbi-Sala Full Body Harness, S, Polyester 1140013

Full Body Harness, S, Polyester (Discontinued)

  • Mfr # 1140013
  • Zoro # G1622124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1140013
Zoro #
G1622124
UPC #
00840779153602
Country of Origin
United States

Dimensions

Color and Size
Blue - S

Details

Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11,OSHA 1910.140,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit NEX(TM) Plus Comfort
Includes Padding
Yes
Back D-Ring
Yes
Harness Buckle Material
Steel
Side D-Rings
Yes
Subpelvic Strap
Yes
Features
Integrated Easy-Link SRL Adapter Connects and Disconnect Personal SRLs
Harness D-Ring Material
Zinc Plated Steel
Tensile Strength
3600 lb.
Adjustable
Yes
Front D-Ring
No
Hardware Material
Steel
Stretchable
No
Shoulder Strap Buckles
None
RFID Equipped
Yes
Torso Adjustment
Mating
Webbing Coating
Uncoated
With Belt
No
Harness Color
Blue
Padding Location
Back, Leg, Shoulder

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Features Integrated Easy-Link SRL Adapter Connects and Disconnect Personal SRLs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.