Skip to Main Content
customer-service Help
3M Dbi-Sala

Full Body Harness, Vest Style, 2XL, Polyester

3M Dbi-Sala Full Body Harness,  Vest Style,  2XL,  Polyester 1109754
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$529.91
  • Item: Full Body Harness
  • Harness Sizing: 2XL
  • Harness Application: Positioning, Climbing
See full product details
This item ships free.
Total: $529.91

3M Dbi-Sala #1109754 Specifications

  • Item: Full Body Harness
  • Harness Sizing: 2XL
  • Harness Application: Positioning, Climbing
  • Harness Style: Vest
  • Weight Capacity: 420 lb.
  • Harness Size: 2XL
  • Includes Padding: Yes
  • Series: ExoFit(TM) XP
  • Webbing Material: Polyester
  • Standards: ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
  • D-Ring Locations: Back, Front, Side
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ExoFit? XP delivers the ultimate in comfort. It is the culmination of our experience including the original comfort harness ExoFit?, ongoing research, new materials and innovative features. Its design incorporates a single piece of material that wraps around you in the shape of an X, for the ultimate in no tangle donning and comfortable security. Its state of the art 3 D mesh lining allows moisture to evaporate and cool air to circulate throughout the shoulder, back, hip and leg pads. This padding is removable and completely washable. XP materials are soft and lightweight, yet extremely durable.

  • Removable shoulder, back and leg comfort padding
  • Stand-up back D-ring with impact indicator
  • Front D-ring
  • Side D-rings
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Loops for body belt
  • Built-in lanyard keepers
  • Parachute torso adjusters
  • Protected labels, equipped with i-Safe?

Reviews of 3M Dbi-Sala #1109754