Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Full Body Harness, Vest Style, M, Polyester

  • Zoro #: G0616467
  • Mfr #: 1109751
$395.41
  • Item: Vest Style Harness W/Removable Padding
  • Standards: ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
  • Series: ExoFit(TM) XP
See full product details
This item ships free.

3M Dbi-Sala #1109751 Specifications

  • Zoro #: G0616467
  • Mfr #: 1109751
Item: Vest Style Harness W/Removable Padding Standards: ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Series: ExoFit(TM) XP Harness Application: Positioning, Climbing
Webbing Material: Polyester Harness Size: M
Weight Capacity: 420 lb. D-Ring Locations: Back, Front, Side
Harness Style: Vest Harness Sizing: M
Includes Padding: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vest Style Harness W/Removable Padding

Reviews of 3M Dbi-Sala #1109751