Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Full Body Harness, Vest Style, M, Polyester, Blue

  • Zoro #: G0617447
  • Mfr #: 1109355
$277.90
  • Harness Application: General Industry
  • Webbing Material: Polyester
  • Color: Blue
See full product details
This item ships free.

3M Dbi-Sala #1109355 Specifications

  • Zoro #: G0617447
  • Mfr #: 1109355
Harness Application: General Industry Webbing Material: Polyester
Color: Blue Item: Full Body Harness
Chest Strap Buckles: Quick-Connect Front D-Ring: No
Harness Sizing: M Side D-Rings: No
Harness Size: M Standards: OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Materials: Polyester Weight Capacity: 420 lb
Back D-Ring: Yes Leg Strap Buckles: Tongue
Series: ExoFit(TM) Hardware Material: Steel
Features: back and leg comfort padding Protected labels, Built-in shoulder, equipped with Connected Safety ID Back D-ring Quick connect chest strap Tongue buckle leg straps Soft, lightweight webbing Loops for body belt Anti-tear ballistic nylon Built-in reflective piping Parachute torso adjusters Harness D-Ring Material: Steel
D-Ring Locations: Back Brand and Series: 3M DBI-Sala ExoFit(TM)
Includes Padding: Yes Harness Style: Vest
Webbing Coating: Uncoated With Belt: No
Harness Color: Blue Torso Adjustment: Friction
Padding Location: Back, Leg, Shoulder RFID Equipped: Yes
Color and Size: Blue - M Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Full Body Harness, Harness Sizing M, Weight Capacity 420 lb., Chest Strap Buckles Quick-Connect, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014, Series ExoFit(TM), Harness Style Vest, Brand and Series 3M DBI-Sala ExoFit(TM), D-Ring Locations Back, Features Built-in shoulder, back and leg comfort padding Protected labels, equipped with Connected Safety ID Back D-ring Quick connect chest strap Tongue buckle leg straps

Reviews of 3M Dbi-Sala #1109355