Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Full Body Harness, Vest Style, M, Repel(TM) Polyester, Gray

  • Zoro #: G0616835
  • Mfr #: 1113079
$414.99
  • Back D-Ring: Yes
  • Chest Strap Buckles: Quick-Connect
  • Adjustable: Yes
See full product details
This item ships free.

3M Dbi-Sala #1113079 Specifications

  • Zoro #: G0616835
  • Mfr #: 1113079
Back D-Ring: Yes Chest Strap Buckles: Quick-Connect
Adjustable: Yes Harness Application: Positioning, Climbing
Color: Gray Harness Sizing: M
Webbing Material: Repel(TM) Polyester Webbing Materials: Repel(TM) Polyester
Weight Capacity: 420 lb. Harness Size: M
Standards: ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 Front D-Ring: Yes
Series: ExoFit NEX(TM) Side D-Rings: Yes
Item: Full Body Harness Leg Strap Buckles: Quick-Connect
Harness D-Ring Material: Aluminum Hardware Material: Steel
Features: back and leg comfort padding Revolver(TM) vertical torso adjusters Impact Indicator Integrated trauma straps Built-in reflective materials Protected labels, equipped with Connected Safety ID Stand-up Tech-Lite(TM) aluminum back D-ring Tech-Lite(TM) aluminum front D-ring Tech-Lite(TM) aluminum side D-rings Duo-Lok(TM) quick connect chest and leg straps Repel(TM) webbing Protective shoulder caps Loops for body belt Built-in lanyard keepers, Hybrid shoulder Harness Color: Gray
Brand and Series: 3M DBI-Sala ExoFit NEX(TM) Padding Location: Back, Leg, Shoulder
Harness Style: Vest With Belt: No
Torso Adjustment: Cam Includes Padding: Yes
D-Ring Locations: Back, Front, Side Webbing Coating: Uncoated
RFID Equipped: Yes Color and Size: Gray - M
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Full Body Harness, Harness Sizing M, Weight Capacity 420 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Aluminum, Standards ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, Series ExoFit NEX(TM), Harness Style Vest, Brand and Series 3M DBI-Sala ExoFit NEX(TM), D-Ring Locations Back, Chest, Hips

Reviews of 3M Dbi-Sala #1113079