- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Fall Protection
- /
- Harnesses
- /
- Full Body Harness, Vest Style, S, Polyester, Yellow
Shop Alternate Products
This Product is Discontinued
3M Dbi-Sala
Full Body Harness, Vest Style, S, Polyester, Yellow (Discontinued)
Mfr # 1100935
Zoro # G0336500
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Sizing S
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Yellow
Customers Also Purchased
- Brand 3M Dbi-Sala
-
MFR #
1100935
-
Zoro #
G0336500
- UPC # 00840779103300
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Yellow - S |
Details
Item | Full Body Harness |
Harness Sizing | S |
Harness Application | General Industry |
Harness Style | Vest |
Weight Capacity | 420 lb. |
Harness Color | Yellow |
Color | Yellow |
Includes Padding | Yes |
Series | Delta(TM) |
Webbing Material | Polyester |
Subpelvic Strap | Yes |
Back D-Ring | Yes |
Shoulder Strap Buckles | None |
Includes | Comfort Padding with Vent Windows |
Webbing Materials | Polyester |
Hardware Material | Zinc Plated Steel |
Chest Strap Buckles | Quick-Connect |
Stretchable | No |
Tensile Strength | 6000 lb. |
Side D-Rings | No |
Leg Strap Buckles | Quick-Connect |
Standards | ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502 |
Front D-Ring | No |
Features | Built-in Reflective Materials, Protected Labels |
Harness D-Ring Material | Steel |
Brand and Series | 3M DBI-Sala Delta(TM) |
Padding Location | Back, Leg, Shoulder |
Torso Adjustment | Cam |
With Belt | No |
RFID Equipped | Yes |
D-Ring Locations | Back |
Webbing Coating | Uncoated |
Specialty Working Conditions | Not Applicable |
Industry | General Industry |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, Features Built-in Reflective Materials, Protected Labels