Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Full Body Harness, Vest Style, S, Repel(TM) Polyester

  • Zoro #: G0617009
  • Mfr #: 1113215
$517.11
  • Item: Full Body Harness
  • Webbing Material: Repel(TM) Polyester
  • Harness Size: S
See full product details
This item ships free.

3M Dbi-Sala #1113215 Specifications

  • Zoro #: G0617009
  • Mfr #: 1113215
Item: Full Body Harness Webbing Material: Repel(TM) Polyester
Harness Size: S Harness Application: Positioning, Climbing, Wind Energy
Weight Capacity: 420 lb. Standards: OSHA 1910.140,OSHA 1926.502
Series: ExoFit NEX(TM) D-Ring Locations: Back, Front, Side
Harness Sizing: S Harness Style: Vest
With Belt: Yes Includes Padding: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ExoFit NEX? harnesses are the most advanced harnesses in the industry. They?re the culmination of our experience with ExoFit? and ExoFit? XP, ongoing research and the incorporation of new materials and innovative features. True to our NEX mission, we manufacture these harnesses using materials that won?t add unnecessary weight for ultimate comfort. When speed and efficiency are project requirements, ExoFit NEX? will provide the freedom and confidence to function at your maximum potential. Finally, ExoFit NEX? harnesses are designed using materials that last.Get into the best, the ultimate comfort, funiction and durability harness, ExoFit NEX?.

  • Moulded Lanyard Keepers
  • Covered labels & i-Safe?
  • Tech-Lite? aluminum front D-ring
  • Body belt/hip pad with Tech-Lite? aluminum side D-rings
  • Lumbar wear protectors and gear loops
  • Radio/climbing sleeve holster
  • Built-in Impact Indicators
  • Integrated Suspension Relief Straps
  • Built-in lanyard keepers
  • Revolver? vertical torso adjusters

Reviews of 3M Dbi-Sala #1113215