Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Full Body Harness, Vest Style, XL, Polyester, Gray

  • Zoro #: G0479809
  • Mfr #: 1113293
$508.93
  • Harness Size: XL
  • Item: Full Body Harness
  • Leg Strap Buckles: Tongue
See full product details
This item ships free.

3M Dbi-Sala #1113293 Specifications

  • Zoro #: G0479809
  • Mfr #: 1113293
Harness Size: XL Item: Full Body Harness
Leg Strap Buckles: Tongue Standards: ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
Color: Gray Harness Application: Climbing
Side D-Rings: No Front D-Ring: Yes
Weight Capacity: 420 lb Back D-Ring: Yes
Webbing Materials: Polyester Series: ExoFit NEX(TM)
Webbing Material: Polyester Chest Strap Buckles: Quick-Connect
Harness Sizing: XL Features: back and leg comfort padding Revolver(TM) vertical torso adjusters Impact Indicator Integrated trauma straps Built-in reflective materials Protected labels, equipped with Connected Safety ID 18 in Tech-Lite(TM) aluminum back D-ring extension Tech-Lite(TM) aluminum front D-ring with Duo-Lok(TM) quick connect chest strap Body belt/hip pad with Tech-Lite(TM) aluminum back D-ring Removable web seat sling with Tech-Lite(TM) aluminum suspension D-rings Integrated derrick belt connection (use with 1000570 derrick belt - must order separately) Tongue buckle leg straps Repel(TM) webbing Built-in lanyard keepers, Hybrid shoulder
Harness D-Ring Material: Aluminum Hardware Material: Steel
Padding Location: Back, Leg, Shoulder, Waist Torso Adjustment: Cam
Harness Style: Vest Harness Color: Gray
D-Ring Locations: Back, Chest Webbing Coating: Uncoated
RFID Equipped: Yes With Belt: Yes
Brand and Series: 3M DBI-Sala ExoFit NEX(TM) Includes Padding: Yes
Color and Size: Gray - XL Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ExoFit NEX? harnesses are the most advanced harnesses in the industry. They?re the culmination of our experience with ExoFit? and ExoFit? XP, ongoing research and the incorporation of new materials and innovative features. True to our NEX mission, we manufacture these harnesses using materials that won?t add unnecessary weight for ultimate comfort. When speed and efficiency are project requirements, ExoFit NEX? will provide the freedom and confidence to function at your maximum potential. Finally, ExoFit NEX? harnesses are designed using materials that last.Get into the best, the ultimate comfort, funiction and durability harness, ExoFit NEX?.

  • Hybrid shoulder, back and leg comfort padding
  • 18" Tech-Lite? aluminum back D-ring extension
  • Tech-Lite? aluminum front D-ring with Duo-Lok? quick connect chest strap
  • Body belt/hip pad with Tech-Lite? aluminum back D-ring
  • Removable web seat sling with Tech-Lite? aluminum suspension D-rings
  • Integrated derrick belt connection (use with 1000570 derrick belt - must order separately)
  • Tongue buckle leg straps
  • Repel? webbing
  • Built-in lanyard keepers
  • Revolver? vertical torso adjusters

Reviews of 3M Dbi-Sala #1113293