Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Horizontal Lifeline System, 310 lb. Weight Capacity

  • Zoro #: G0620466
  • Mfr #: 7400047
$326.45
  • Item: Horizontal Lifeline System
  • Attaches To: Concrete
  • Weight Capacity: 310 lb.
See full product details
This item ships free.

3M Dbi-Sala #7400047 Specifications

  • Zoro #: G0620466
  • Mfr #: 7400047
Item: Horizontal Lifeline System Attaches To: Concrete
Weight Capacity: 310 lb. Series: SecuraSpan(TM)
Includes: (2) Zorbit Energy Absorbers For Min. Flange Width: 6 in
For Max. Flange Width: 12 in For Max. Flange Thickness: 2 1/4 in
Brand and Series: 3M DBI-SALA SecuraSpan Add-On Style: Single Span or Multi Span
Required Accessories: Energy Absorber, Turn Buckle Includes Tie-Off Adapters: Yes
Horizontal Lifeline Component: Stanchion with Base Includes Mounting Hardware: Yes
For Flange Width Range: 6 in to 12 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Add-On Style Single Span or Multi Span, Attaches To Concrete, Brand and Series 3M DBI-SALA SecuraSpan, For Flange Width Range 6 in to 12 in, For Max. Flange Thickness 2 1/4 in, For Max. Flange Width 12 in, For Min. Flange Width 6 in, Horizontal Lifeline Component Stanchion with Base, Includes (2) Zorbit Energy Absorbers, Includes Mounting Hardware Yes, Includes Tie-Off Adapters Yes, Mounting Location I-Beam, Mounting Type Tie-Off, Required Accessories Energy Absorber, Turn Buckle

Reviews of 3M Dbi-Sala #7400047