3M Dbi-Sala
Lanyard, 2 ft., 310 lb. Weight Capacity, Yellow
Mfr # 1231102
Zoro # G0620046
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- Weight Capacity 310 lb.
- Color Yellow
- Harness Connection Snap Hook
- Anchorage End Connection Snap Hook
Explore More Products
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg 3100526
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Yellow 1244409
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs 3100548
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Yellow 1246153
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Silver, Yellow 3503889
- 3M DBI-SALA Lanyard, 8 ft., 310 lb. Weight Capacity 1231108
- 3M DBI-SALA Lanyard Rope Adj 20 1/2 N 9502116, 2000114 1232240
- 3M DBI-SALA Securaspan System 40 Loop Rebar 7400340
- 3M DBI-SALA Lanyard Web Adj 6 Hv 9502116 Ends 1231073
- MSA SAFETY Lanyard, 6 ft., 230 lb Weight Capacity, Green 10190398
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft., 310 lb. Weight Capacity, Yellow 913WLS-Z7/4FTYL
- 3M Dbi-Sala Fall Protection