Skip to Main Content
customer-service Help
3M Dbi-Sala

PRO Confined Space Winch

3M Dbi-Sala PRO Confined Space Winch AK203AS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,303.32
  • Item: Winch,30 Stainless Steel Cable
  • Length: 12 in
  • Winch Cable Length: 30 ft
See full product details
This item ships free.
Total: $1,303.32

3M Dbi-Sala #AK203AS Specifications

  • Item: Winch,30 Stainless Steel Cable
  • Length: 12 in
  • Winch Cable Length: 30 ft
  • Height: 7 1/2 in
  • Winch Cable Dia.: 3/16 in
  • Width: 10 7/8 in
  • Winch Cable Material: Stainless Steel
  • Color: Yellow
  • Includes: Tripod Mounting Bracket
  • Standards: ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
  • Raising/Lowering Speed: 20 fpm
  • For Equipment Type: Tripod
  • Harness End Connection: Snap Hook, Carabiner
  • Visual Load Indicator: No
  • Winch Gear Ratio: 4:1
  • Rated For Lifting: Personnel, Materials
  • Confined Space Component: Winch
  • Winch Weight Capacity: 310 lb
  • Includes Cycle Counter: No
  • Series: PRO
  • Confined Space Item: Tripod System
  • Operation Mode: Manual
  • Length (Straight Wireway): 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Winch,30 Stainless Steel Cable, Color Yellow, Confined Space Component Winch, Confined Space Item Tripod System, For Equipment Type Tripod, Harness End Connection Snap Hook, Carabiner, Height 7.5 in, Includes Tripod Mounting Bracket, Includes Cycle Counter No, Length 12 in, Operation Mode Manual, Raising/Lowering Speed 20 fpm, Rated For Lifting Personnel, Materials, Series PRO, Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, Visual Load Indicator No, Width 10.875 in

Reviews of 3M Dbi-Sala #AK203AS