Skip to Main Content
customer-service Help
3M Dbi-Sala

PRO Confined Space Winch

3M Dbi-Sala PRO Confined Space Winch AK210AS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,404.37
  • Item: Winch,110 Stainless Steel Cable
  • Winch Cable Length: 110 ft
  • Winch Cable Dia.: 3/16 in
See full product details
This item ships free.
Total: $1,404.37

3M Dbi-Sala #AK210AS Specifications

  • Item: Winch,110 Stainless Steel Cable
  • Winch Cable Length: 110 ft
  • Winch Cable Dia.: 3/16 in
  • Color: Yellow
  • Winch Cable Material: Stainless Steel
  • Includes: Tripod Mounting Bracket
  • Standards: ANSI Z117.1-1995, OSHA 1910.146
  • Raising/Lowering Speed: 20 fpm
  • Winch Gear Ratio: 4:1
  • Harness End Connection: Snap Hook, Carabiner
  • Operation Mode: Manual
  • Series: PRO
  • For Equipment Type: Tripod
  • Confined Space Item: Tripod System
  • Winch Weight Capacity: 310 lb
  • Visual Load Indicator: No
  • Rated For Lifting: Personnel, Materials
  • Includes Cycle Counter: No
  • Confined Space Component: Winch
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Winch,110 Stainless Steel Cable, Color Yellow, Confined Space Component Winch, Confined Space Item Tripod System, For Equipment Type Tripod, Harness End Connection Snap Hook, Carabiner, Includes Tripod Mounting Bracket, Includes Cycle Counter No, Operation Mode Manual, Raising/Lowering Speed 20 fpm, Rated For Lifting Personnel, Materials, Series PRO, Standards ANSI Z117.1-1995, OSHA 1910.146, Visual Load Indicator No, Winch Cable Dia. 0.1875 in, Winch Cable Length 110 ft

Reviews of 3M Dbi-Sala #AK210AS