Retrieval Full Body Harness, Vest Style, L, Polyester, Blue
- Zoro #: G7426833
- Mfr #: 1108753
$308.79
- Item: Retrieval Full Body Harness
- Harness Size: L
- Weight Capacity: 420 lb.
3M Dbi-Sala #1108753 Specifications
| |
Item: Retrieval Full Body Harness | Harness Size: L |
Weight Capacity: 420 lb. | Harness Sizing: L |
Color: Blue/Gray | Harness Application: Confined Space |
Harness Style: Vest | With Belt: No |
Includes Padding: Yes | Padding Location: Back, Leg, Shoulder |
Chest Strap Buckles: Quick-Connect | Leg Strap Buckles: Quick-Connect |
Series: ExoFit(TM) | Webbing Material: Polyester |
Subpelvic Strap: Yes | Back D-Ring: Yes |
Front D-Ring: No | Shoulder Strap Buckles: None |
Standards: ANSI Z359.11 | Webbing Materials: Nylon |
Side D-Rings: No | Hardware Material: Steel |
Includes: Shoulder D-Rings | Tensile Strength: 6000 lb. |
Harness D-Ring Material: Steel | Features: Built-in shoulder, back and leg comfort padding Protected labels, equipped with Connected Safety ID Back D-ring Shoulder D-rings Quick connect chest and leg straps Soft, lightweight webbing Loops for body belt Anti-tear ballistic nylon Built-in reflective piping Parachute torso adjusters |
Torso Adjustment: Friction | Webbing Coating: Uncoated |
Brand and Series: 3M DBI-Sala ExoFit(TM) | D-Ring Locations: Back, Shoulder |
RFID Equipped: Yes | Harness Color: Blue |
Color and Size: Blue - L | Country of Origin (subject to change): United States |
Description
Full Body Harness, Harness Sizing L, Weight Capacity 420 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Standards ANSI Z359.11, Series ExoFit(TM), Harness Style Vest, Brand and Series 3M DBI-Sala ExoFit(TM), D-Ring Locations Back, Shoulder