Skip to Main Content
customer-service Help
3M Dbi-Sala

Roofer's Fall Protection Kit, Size: Universal

3M Dbi-Sala Roofer's Fall Protection Kit,  Size: Universal 2199814
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$188.99
  • Item: Roofer's Fall Protection Kit
  • Harness Sizing: Universal
  • Harness Application: General Industry
See full product details
This item ships free.
Total: $188.99

3M Dbi-Sala #2199814 Specifications

  • Item: Roofer's Fall Protection Kit
  • Harness Sizing: Universal
  • Harness Application: General Industry
  • Weight Capacity: 310 lb.
  • Kit Components: 2104000 reusable roof anchor, AB17550 harness, 1340005 rope adjuster with lanyard, 1204001 50 ft. (15.2m) lifeline and carrying bag
  • Harness Size: Universal
  • Standards: OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
  • Size: Universal
  • Anchorage Type: Roofing Anchor
  • Connecting Device: 2 ft. Shock Absorbing Lanyard with Manual Rope Grab
  • Kit Application: General Industry
  • Brand and Series: 3M DBI-Sala
  • Lifeline: 50 ft.
  • Harness: General Industry with Tongue Buckle Legs
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fall Protection Kit, Brand and Series 3M DBI-Sala, Connecting Device 2 ft Shock Absorbing Lanyard with Manual Rope Grab, Harness General Industry with Tongue Buckle Legs, Harness Application General Industry, Kit Application General Industry, Kit Type With Roofing Anchor, Lifeline 50 ft, Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014, Weight Capacity 310 lb, Universal

Reviews of 3M Dbi-Sala #2199814