Skip to Main Content
customer-service Help
3M Dbi-Sala

Roofer's Fall Protection Kit, Size: Universal

3M Dbi-Sala Roofer's Fall Protection Kit,  Size: Universal 2199819
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$166.58
  • Item: Roofer's Fall Protection Kit
  • Harness Sizing: Universal
  • Harness Application: General Industry
See full product details
Out of Stock
Total: $166.58

3M Dbi-Sala #2199819 Specifications

  • Item: Roofer's Fall Protection Kit
  • Harness Sizing: Universal
  • Harness Application: General Industry
  • Weight Capacity: 310 lb.
  • Kit Components: 5900578 web 6 ft. (1.8m) tie-off adaptor, 1191995 harness, 3100425 Protecta® 11 ft. (3.3m) self retracting lifeline and bucket
  • Harness Size: Universal
  • Standards: OSHA 1910.66, OSHA 1926.502
  • Size: Universal
  • Brand and Series: 3M DBI-Sala
  • Harness: General Industry with Mating Buckle Legs
  • Connecting Device: 11 ft. Self-Retracting Lifeline
  • Kit Application: General Industry
  • Anchorage Type: Pass-Through Anchor
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fall Protection Kit, Brand and Series 3M DBI-Sala, Connecting Device 11 ft Self-Retracting Lifeline, Harness General Industry with Mating Buckle Legs, Harness Application General Industry, Kit Application General Industry, Kit Components 1191995 Harness, 3100425 Protecta(R) 11 ft. Self Retracting Lifeline, 5900578 Web 6 ft. Tie-Off Adaptor, Kit Type With Pass-Through Anchor, Standards OSHA 1910.66, OSHA 1926.502, Weight Capacity 310 lb, Universal

Reviews of 3M Dbi-Sala #2199819