3M Dbi-Sala
Rtvl Rope 80 1/2 N 9502116 Seized End
Mfr # 1202053
Zoro # G1266520
Free Shipping & Returns
$198.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Number of Rescue Rings 0
Explore More Products
- 3M DBI-SALA Swaged Cable, 20 ft, 620 lb Weight Capacity, Silver 6104020
- 3M DBI-SALA Fall Restrict Device, 350 lb Weight Capacity, Tan 1204057
- 3M DBI-SALA Wire Rope Choker Slings, DBI-Sala‚Ñ¢ 5900550
- 3M DBI-SALA Cable Vertical Safety System, 70 ft, 620 lb Weight Capacity, Silver 6118070
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver 6119050
- 3M DBI-SALA Cable Vertical Safety System, 80 ft, 620 lb Weight Capacity, Silver 6118080
- 3M DBI-SALA Dpln Rope 115 5/8 B 9502116 Ends 1202855
- 3M DBI-SALA Dpln Rope 35 5/8 B Thimble, Taped Ends 1202769
- 3M DBI-SALA Dpln Rope 25 5/8 B 9502116 Ends 1202740
- STECK MANUFACTURING TOOL SLING SS35757
- WERNER R430011-R 11ft Max Patrol Self-Retractin R430011-R
- 3M Dbi-Sala Fall Protection