3M Dbi-Sala
S/A Pro Web 100 4 9502573, 2 2000118 Ends
Mfr # 1340182
Zoro # G1271728
Free Shipping & Returns
$107.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight Capacity 310 lb
- Number of Rescue Rings 0
Explore More Products
- 3M DBI-SALA Locking Leg Pin for Tripod 8005046
- 3M DBI-SALA Cable Vertical Safety System, 80 ft, 620 lb Weight Capacity, Silver 6118080
- 3M DBI-SALA Swaged Cable, 60 ft, 620 lb Weight Capacity, Silver 6104060
- 3M DBI-SALA Swaged Cable, 40 ft, 620 lb Weight Capacity, Silver 6104040
- 3M DBI-SALA Lad-Saf Cable Guide, Stainless 6100457
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver 6118030
- 3M DBI-SALA Shockwave2 6 Choker, 2109193 Ends 1244329
- 3M DBI-SALA Dpln Rope 125 3/4 B 9502116, Taped Ends 1202861
- 3M DBI-SALA Retractable Cord Reel 2101727
- KONG USA Mini Pear, 6mm Polished 755C00PP0K
- KONG USA Slyde Rope Adjuster 856B00200KK
- 3M Dbi-Sala Fall Protection