Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Securaspan System 30 Loop Rebar

  • Zoro #: G0080130
  • Mfr #: 7400330
$2,019.05
  • Item: Securaspan System 30 Loop Rebar
  • Includes: (2) Stanchions, Cable Assembly with Tensioner, Zorbit Energy Absorber
  • Standards: ANSI, OSHA
See full product details
This item ships free.

3M Dbi-Sala #7400330 Specifications

  • Zoro #: G0080130
  • Mfr #: 7400330
Item: Securaspan System 30 Loop Rebar Includes: (2) Stanchions, Cable Assembly with Tensioner, Zorbit Energy Absorber
Standards: ANSI, OSHA Weight Capacity: 310 lb
Attaches To: Concrete Includes Tie-Off Adapters: Yes
For Loop Inside Width Range: 1/2 in to 4 1/2 in Lifeline Material: Galvanized Cable
Series: SecuraSpan Workers per System: 6
For Max. Inside Loop Width: 4 1/2 in Lifeline Length: 30 ft
Horizontal Lifeline Component: Loop Rebar HLL System Includes Mounting Hardware: Yes
Lifeline Diameter: 3/8 in Add-On Style: Single Span or Multi Span
Required Accessories: Energy Absorber, Tensioner Brand and Series: 3M DBI-SALA SecuraSpan
For Min. Inside Loop Width: 1/2 in Lifeline Installation: Reusable
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Securaspan System 30 Loop Rebar, Add-On Style Single Span or Multi Span, Attaches To Concrete, Brand and Series 3M DBI-SALA SecuraSpan, Lifeline Diameter 3/8 in, For Loop Inside Width Range 1/2 in to 4 1/2 in, For Max. Inside Loop Width 4 1/2 in, For Min. Inside Loop Width 1/2 in, Horizontal Lifeline Component Loop Rebar HLL System, Includes (2) Stanchions, Cable Assembly with Tensioner, Zorbit Energy Absorber, Includes Mounting Hardware Yes, Includes Tie-Off Adapters Yes

Reviews of 3M Dbi-Sala #7400330