Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Securaspan System 50 Rebar Stud

  • Zoro #: G0079972
  • Mfr #: 7400650
$2,299.50
  • Item: Securaspan System 50 Rebar Stud
  • Standards: OSHA 1910.66
  • Attaches To: Concrete
See full product details
This item ships free.

3M Dbi-Sala #7400650 Specifications

  • Zoro #: G0079972
  • Mfr #: 7400650
Item: Securaspan System 50 Rebar Stud Standards: OSHA 1910.66
Attaches To: Concrete Includes: (2) Stanchions, Cable Assembly with Tensioner, Zorbit Energy Absorber
Weight Capacity: 310 lb Horizontal Lifeline Component: Rebar Stud Horizontal Lifeline System
Required Accessories: Energy Absorber, Tensioner Lifeline Diameter: 3/8 in
Lifeline Installation: Reusable Lifeline Material: Galvanized Cable
Workers per System: 6 Brand and Series: 3M DBI-SALA SecuraSpan
Series: SecuraSpan Add-On Style: Single Span or Multi Span
Includes Tie-Off Adapters: Yes Fits Stud Dia.: 1/2 in to 1 in
Lifeline Length: 50 ft Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Securaspan System 50 Rebar Stud, Add-On Style Single Span or Multi Span, Attaches To Concrete, Brand and Series 3M DBI-SALA SecuraSpan, Lifeline Diameter 3/8 in, Fits Stud Dia. 1/2 in to 1 in, Horizontal Lifeline Component Rebar Stud Horizontal Lifeline System, Includes (2) Stanchions, Cable Assembly with Tensioner, Zorbit Energy Absorber, Includes Tie-Off Adapters Yes, Lifeline Installation Reusable, Lifeline Length 50 ft, Lifeline Material Galvanized Cable, Mounting Location Rebar

Reviews of 3M Dbi-Sala #7400650